Mesh Drafting Chair, 29-, No Arm, Black

  • Mfr # 452R23

  • Zoro # G5381229


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Arm Style
No Arm
Seat Color
Black
Seat Material
Mesh
Overall Height
45"
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452R23
Zoro #
G5381229
UPC #
00194484259181
Country of Origin
China

Dimensions

Overall Height
45"
Overall Width
24 in
Overall Depth
27-1/2"
Seat Width
19-1/2"
Seat Height Max.
29 in
Seat Depth
18 1/2 in
Back Height
16"
Cushion Thickness
3/4 in
Back Width
18 1/2 in
Seat Height Min.
25 1/2 in
Width
24"
Seat Height Range
29-
Maximum Overall Height
45 in
Maximum Seat Height
29 in
Seat Thickness
3/4 in
Minimum Seat Height
25 1/2 in
Seat-Depth
18-1/2"

Details

Item
Drafting Chair
Arm Style
No Arm
Seat Color
Black
Seat Material
Mesh
Back Color
Black
Back Material
Mesh
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Backrest
Mesh
Color
Black
Back Tilt Forward
None
Seat Tilt Backward
None
Weight Capacity
275 lb.
Number of Glides
0
Base Color
Black
Base Material
Nylon
Features
Armless
Seat Tilt Forward
None
Number of Casters
5
Base Style
5-Star
Back Tilt Backward
None
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Drafting Chair
Material
Seat: Mesh; Base: Nylon
Style
Drafting Chair
Tilting Back
No
Number of Arms
0
Support Style
Frame
Number of Casters/Glides
5
Adjustable Seat
Yes
Seat Adjustments
Height

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 27 1/2 in, Maximum Seat Height 29 in, Maximum Overall Height 45 in, Seat Color Black, Frame Color Black, Seat Thickness 3/4 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 25 1/2 in, Tilting Back No, Arm Adjustment Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.