This item is Discontinued.

Zurn 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2" ZTR6203-ULF-HW

0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2" (Discontinued)

  • Mfr # ZTR6203-ULF-HW
  • Zoro # G5381387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZTR6203-ULF-HW
Zoro #
G5381387
UPC #
670240967793
Country of Origin
United States

Dimensions

Inlet Size
1-1/2"
Manufacturers Warranty Length
3 yr.

Details

Fixture Connection
Top Spud
Flush Mode
Single Flush
Gallons per Flush
0.125
Rough-In
10 in, 12 in, or 14 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Green Certification or Other Recognition
WaterSense Approved
Green Environmental Attribute
Urinal Uses 0.5 gpf or Less
Valve Design
Sensor
Battery Life
3 yr. @ 4000 Flushes/Month
Exposed/Concealed
Exposed
Item
Automatic Flush Valve
Fixture Mount
Wall
Includes
10 ft. Power Supply Cable
Fixture Type
Urinal
Finish
Chrome
Pressure Range
35 to 80 psi
Sensor Range
Adjustable

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.