Duct Tape, Gray, 60-1/8 yd L, 1-7/8 in W

  • Mfr # 26VC84

  • Zoro # G5381424


product price:  $7.59
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26VC84
Zoro #
G5381424
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
6.0 mil
Duct Tape Width
48 mm
Tape Thickness
6 mil
Diameter
5.125 in

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
17 lb/in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
306
Standards
UL 723
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 180 Degrees F
Tape Shape
Continuous Roll
Tape Tensile Strength
17 lb/in
Adhesion to Steel
70 oz/in
Common Industry
General Maintenance & Repair
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Brand and Series
GRAINGER APPROVED 306
Tape Sub-Type
General Purpose Duct Tape
Tape Brand
Approved Vendor
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Temperature Range
40 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Specifications Met
UL 723
Duty Rating
Light Duty
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 306, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 6 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m, Metric Tape Width 48 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.