Duct Tape, Gray, 60-1/8 yd L, 2-7/8 in W

  • Mfr # 26VC95

  • Zoro # G5381573


product price:  $12.99
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26VC95
Zoro #
G5381573
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
9 mil
Diameter
5.9375 in

Details

Item
Duct Tape
Tape Color Family
Gray
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
27 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
2280
Standards
UL 723
Tape Adhesive
Rubber
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Adhesion Strength
85 oz/in
Tape Shape
Continuous Roll
Tape Tensile Strength
27 lb/in
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
40 Degrees F
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Product Form
Continuous Roll
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Approved Vendor
Specifications Met
UL 723
Common Industry
General Maintenance & Repair
Maximum Tape Performance Temperature
200 Degrees F
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Adhesion to Steel
70 oz/in
Tape Type
Duct & Repair Tape
Brand and Series
GRAINGER APPROVED 2280

Description

Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 2280, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 55 m, Metric Tape Width 72 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.