This item is Discontinued.

Watts 3-1/4" O.D., 3-1/4" H, Replacement Filter Cartridge HSR-EP-4CB5-S

3-1/4" O.D., 3-1/4" H, Replacement Filter Cartridge (Discontinued)

  • Mfr # HSR-EP-4CB5-S
  • Zoro # G5381686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR-EP-4CB5-S
Zoro #
G5381686
UPC #
098268033793
Country of Origin
United States

Dimensions

Height
3 1/4 in
Outside Dia.
3-1/4"
Filter Diameter
3 1/4 in

Details

Application
Drinking Water
Flow Rate
1.7 gpm
For Use With
Everpure Systems
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Service Life
9000 gal
Fits Brand
Everpure
Standards
ANSI/NSF
Filter Flow Rate
1.70 gpm
Filter Reduces
Chlorine Taste, Odor
Reduces
Chlorine, Taste, Odor
Item
Replacement Filter Cartridge
Material of Construction
Polypropylene Activated Carbon Phosphate
Filter Media
Polypropylene Activated Carbon Phosphate
Includes
Filter Cartridge
Type
Carbon

Description

Replacement Filter Cartridge, For Use With Everpure Systems, Reduces Chlorine, Taste, Odor, Flow Rate 1.7 gpm, Service Life 9000 gal, Filter Media Polypropylene Activated Carbon Phosphate, Application Drinking Water, Standards ANSI/NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.