2.2 gpm Outlet, 55/64"-27 Thread Size, Chrome, Metal, 6 PK
Mfr # AB83-6015
Zoro # G5381731
product price:Â $9.99
/pk 6, $1.67/eaKey Features
Thread Size Type
Female
Thread Size
55/64"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AB83-6015
Zoro #
G5381731
UPC #
026607218310
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64"-27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Finish
Chrome
Standards
AB1953, ASME/A112-18.1M
Material
Metal
Green Environmental Attribute
Does Not Contain PVC
Compliance
AB1953
Stream
Aerated
Flow Rate (GPM)
2.2
Type
Aerator
Material of Construction
Metal
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Connection Gender
Female
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953, ASME A112.18.1M, Package Quantity 6
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.