THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 14 in W x 10 in H, Polyethylene, 468X72

  • Mfr # 468X72

  • Zoro # G5381868


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X72
Zoro #
G5381868
UPC #
00194484076405
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Background Color
Black
Header
Blank
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Graffiti Resistant
Yes
Sign Legend
This Is Your Home Five Days Of The Week Help Keep It Clean!
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Other Format
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Home Five Days Of The Week Help Keep It Clean!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.