Abanaki
Oil Skimmer, Belt 12 in.
Mfr # SMDC-12
Zoro # G5382754
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 12 in
- Oil Removal 1 gph
- Size 1"
- Characteristics Belt Style, Easy Mounting
- Length (In.) 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In ST2CR-30
- ABANAKI Belt, Replacement BMMS-24
- ABANAKI Skimmer, Disc, 12 In SCD12
- ABANAKI Skimmer, Belt, 12 In SLB-12
- ABANAKI Oil Skimmer, Belt, 24 in. SMDC-24
- ABANAKI Skimmer, Belt 18 In SLB-18
- ABANAKI Tube, 40 Ft Skimmer 6KYV8 BTUBE6-0960
- ABANAKI Tube, 30 Ft Skimmer 6KYV8 BTUBE6-0720
- ABANAKI Tube, 60 Ft Skimmer 6KYV8 BTUBE6-1440
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L ZVA8-08
- ABANAKI Pneumatic pump and floating pickup OC300P
- Abanaki Oil Skimmers