Manual Mid Arc Bathroom Faucet, Single Hole Mount, Brushed Nickel 1 Hole

  • Mfr # 7075104.295

  • Zoro # G5382960


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony(R) PRO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7075104.295
Zoro #
G5382960
UPC #
012611586187
Country of Origin
Mexico

Dimensions

Spout Length
4 5/16 in
Height
6-3/16 in
Overall Height
27 3/16 in
Spout Height
3 9/16 in
Overall Depth
6 3/8 in
Spout Outlet Height
3 9/16 in
For Surface Thickness - Maximum
2 3/16 in
Inlet Connection Size
3/16 in
Overall Width
6 3/8 in
Spout Height - Maximum
3 9/16 in

Details

Finish
Brushed Nickel
Faucet Type
Bathroom Sink Faucet
Handle Type
Joystick
Number of Handles
1
Series
Colony(R) PRO
Spout Shape
Arc
Spout Reach
4 5/16 in
Number of Mounting Holes
1
Flow Rate - Maximum
1.2 gpm
Body Material
Metal
Mounting Hole Center to Center
Single Hole
Item
Mid Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Power Source
Manual
Connection
3/8 in Compression
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Drain Type
None
Replacement Cartridge
Mfr. No. M951483-0070A
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Temp. Control
Yes
Battery Charger CEC Compliant
CEC Compliant
Handle Material
Metal
Includes
Braided Flexible Hose, Compression Connectors, Metal Lever Handle
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Adjustable Temperature
Water Inlet Connection Type
Push in Compression
Application
Residential
Legend Style
Color
Includes Drain
Drain Not Included
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
For Location
Bathroom
Operation Method
Manual
Flow Type
Aerated
Ligature Resistance
No
Pressure - Maximum
80 psi
Compatible Cartridge Manufacturer Part Number
M951483-0070A
For Water Temperature
Hot/Cold
Installation Type
Deck

Description

Item Mid Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.