Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK

  • Mfr # U04100.062.0200

  • Zoro # G5383305


product price:  $3.79
/pk 5, $0.76/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
2 in
Head Width
15/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.062.0200
Zoro #
G5383305
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Drive Size
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04100.062.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with black oxide for enhanced durability and corrosion resistance, this screw is intended for use in joining materials in various industrial applications. It meets ASME B18.2.1 dimensional standards and SAE J429 material quality standards for potential compatibility with a variety of uses.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2 inches, the screw may be inserted up to this depth into compatible materials.
  • Globally Sourced: This product is procured from various international manufacturers, offering diverse range options in terms of quality and price.
  • Material Grade/Class: Its Grade 8 classification refers to certain strength, hardness, and resistance properties that may be appropriate for some industrial or commercial applications.
  • Tensile Strength: The product has been tested to have a tensile strength rating of up to 150,000 psi (pounds per square inch), which is an indication of its performance under pulling stress until failure in testing conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is specified as 5/8"-11; compatibility with corresponding nuts or holes should be verified by the user prior to application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.