36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb.
Mfr # 23XM50
Zoro # G5384827
product price:Â $39.19
/eaKey Features
Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R45
Overall Length
36 in
Container Type
Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23XM50
Zoro #
G5384827
UPC #
190735779439
Country of Origin
India
Dimensions
Overall Length
36 in
Container Size
10 lb
Diameter
3/32 in
Length
36 in
Overall Diameter
3/32 in
Details
Item
Gas Welding Rod
Material
Carbon Steel
Standards
AWS A5.2
AWS Classification
R45
Container Type
Box
Weight
10 lb
Tensile Strength (Minimum Required)
45 ksi
Tensile Strength (As Welded)
45 ksi
Process
Gas Welding
For Material Type
Carbon Steel to Carbon Steel
Description
Gas Welding Rod, Process Gas Welding, Material Carbon Steel, Overall Diameter 3/32 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, Tensile Strength (Minimum Required) 45 ksi, Container Type Box, Standards AWS A5.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.