This item is Discontinued.

Generac Automatic Transfer Switch, 120/240V, Gray RTG10EZA1

Automatic Transfer Switch, 120/240V, Gray (Discontinued)

  • Mfr # RTG10EZA1
  • Zoro # G5385721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTG10EZA1
Zoro #
G5385721
UPC #
696471614343
Country of Origin
United States

Dimensions

Width
15-3/8"
Height
22-1/2"
Max. Wire Size
2/0-14 AWG
Depth
3-13/16"

Details

Item
Automatic Transfer Switch
Warranty
5 yr.
Enclosure Material
Steel
Color
Gray
Automatic Exerciser
Yes
For Use With
8 to 11kW Air Cooled Generators
2-Wire Start
Yes
Lockable
No
Max. No. of Tandem Breakers
0
Time Delay Retransfer
Yes
Phase
1
Time Delay Neutral
Yes
Time Delay Transfer
yes
Installation
Manual
Max. Amps
50
Max. Wattage
10,000
Load Transition Type
Open
Repeat of Exercise Cycle
7
Sensing Under Volts
Yes
NEMA Enclosure Type
1
Voltage
120/240
Standards
UL
Manual Override
Yes
Sensing Line Failure
Yes
Sensing Generator Hz
Yes

Description

Automatic Transfer Switch, Phase 1, Enclosure Material Steel, Lockable No, Automatic Exerciser Yes, Manual Override Yes, Color Gray, Load Transition Type Open, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.