Heat Resistant Gloves, Nitrile, 250 Degrees F Max Temp., Orange, 9, 1 PR
Mfr # 34720029
Zoro # G5386114
product price:Â $20.25
/prKey Features
Length
10"
Material
Nitrile
Max. Temp.
250 Degrees F
Standards
EN388
Lining
Wool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34720029
Zoro #
G5386114
UPC #
-
Country of Origin
China
Dimensions
Size
9
Length
10"
Details
Item
Heat Resistant Gloves
Material
Nitrile
Max. Temp.
250 Degrees F
Standards
EN388
Lining
Wool
Color
Orange
Fabric Weight
24 oz.
Thumb Style
Coated
Coating
Nitrile
Coating Finish
Textured
Application
Handling of Hot Piping, Handling of Hot Steel After Welding, Handling of Molds in The Ceramic Industry
Cuff
Knit
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.