Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z86300-XL-CP4

  • Zoro # G5386805


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z86300-XL-CP4
Zoro #
G5386805
UPC #
670240480414
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Spout Length
6 5/8 in
Overall Height
4 5/16 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
2 1/4 in
Spout Height
4 7/16 in
Overall Width
14 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 1/4 in
Overall Depth
6 5/8 in
Spout Outlet Height
1 13/16 in
Spout Height - Maximum
4 7/16 in

Details

Faucet Operation
Metering
Number of Holes
1
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
1 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Standards
ASME A112.18.1
Connection
1/2" MNPS
Mounting Type - Faucet
Deck
Series
AquaSpec(R)
Item
Low Arc Bathroom Faucet
Faucet Type
Bathroom Sink Faucet
Ligature Resistant
No
Flow Outlet Type (Faucet)
Aerated
Commercial / Residential
Commercial
CEC Compliant
Non CEC Compliant
Faucet Handle Type
Metering
Flow Outlet Type - Faucet
Aerated
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Residential / Commercial
Commercial
Includes
4" Cover Plate, Mounting Hardware
Faucet Spout
Integral Cast
Replacement Cartridge
G61754
Power Source
Manual
Features
Adjustable Cycle Time
Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Spout Reach
6 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
G61754
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle
CEC Compliance
Not CEC Compliant
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
140 Degrees F
Pressure - Maximum
80 psi
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
1 gpm
Operation Method
Manual
Product Type
Faucet
Number of Mounting Holes
1
Time Out
10 sec
Flow Type
Spray
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
G61754
Warranty
3 yr
For Water Temperature
Hot/Cold
Legend Style
Color
Inlet Connection Type
NPSM

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.