Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # Z86100-XL-3M

  • Zoro # G5386823


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z86100-XL-3M
Zoro #
G5386823
UPC #
670240373082
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Spout Length
3 3/4 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
1 3/8 in
Water Inlet Connection Size
1/2 in
Overall Width
12 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
1 3/8 in
Spout Outlet Height
1 3/8 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Vandal-Resistant Pressure Compensating Male Spray Outlet
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Type
Bathroom Sink Faucet
Standards
ASME A112.18.1
Item
Low Arc Bathroom Faucet
Vandal Resistant Features
Vandal Resistant Handles, Vandal Resistant Outlet
ADA Compliance
ADA Compliant
Temp. Control
Yes
Mounting Type - Faucet
Deck
Faucet Handle Type
Metering
Flow Outlet Type (Faucet)
Spray
Faucet Spout
Integral Brass
Flow Outlet Type - Faucet
Spray
Series
AquaSpec(R)
CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Ligature Resistant
No
Includes
Mounting Hardware
Connection
1/2" MNPS
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
G61754
Features
Adjustable Cycle Time
Power Source
Manual
Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Body Material
Brass
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
G61754
Faucet Activation
Manual
Faucet Handle Material
Metal
Spout Reach
3 3/4 in
Max. Mounting Hole Center Distance
Single Hole
Application
Commercial
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Temperature - Maximum
140 Degrees F
Pressure - Maximum
80 psi
Spout Shape
Arc
Compatible Cartridge Manufacturer Part Number
G61754
Warranty
3 yr
Operation Method
Manual
Product Type
Faucet
For Location
Bathroom
CEC Compliance
Not CEC Compliant
Flow Type
Spray
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
For Water Temperature
Hot/Cold
Legend Style
Color
Time Out
10 sec
Inlet Connection Type
NPSM

Description

Item Low Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.