Pressboard Folder, 1/3-Cut Tab, Purple, PK100

  • Mfr # 13043

  • Zoro # G5387229


product price:  $42.75
/pk 100, $0.43/ea

Key Features

Width
11-5/8"
Expanded Width
3/4"
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13043
Zoro #
G5387229
UPC #
-
Country of Origin
United States

Dimensions

Width
11-5/8"
Expanded Width
3/4"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
11 pt.
Tab Thickness
Single-Ply
Overall Width
11 in
Tab Size
1/2"
File Folder Size Type
Letter
File Folder Width
11.63"
File Folder Height
9.5"
Paper Size
Letter

Details

Item
File Folders
Color
Purple
Material
11 pt. Stock
Tab Cut
1/3
Paper Capacity
100-150
Tab Position
Assorted
Features
Rounded Corner
Recycled Content
0.1
Sheet Standard
Letter
Number of Plys
1
Environmental Certification
SFI
Tab Location
Top
Assembly Required
No
File Folder Expansion
0.75"
File Tab Color
Purple
File Tab Position
Assorted
File Tab Cut
1/3-Cut
File Folder Material
11-pt Stock
File Tab Material
11-pt Stock
File Folder Color
Purple
File Tab Style
Top Tab
Product Type
File Folders

Description

Elevate your document organization effortlessly these file folders. Enjoy quick access to your files, maintaining a tidy setup with these expandable 1/3-cut tab folders. Streamline your filing process, save time, and bring order to your space. Choose Smead for efficient, reliable, and document organization. With a legacy spanning over a century, Smead has consistently emphasized the importance of family heritage, seamlessly weaving their rich history into their present identity. Driven by an unwavering dedication to quality and craftsmanship, Smead leads the way in innovation to provide genuine products and solutions tailored to the needs of the modern worker. Ideal for home, office, or classroom use, these folders contain post-consumer recycled material. Enhance your filing experience today.
  • Straighten up your files and keep documents organized with these 1/3-cut tab file folders, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy 11-point stock file folders; 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
  • Organize your files by color to speed up filing and retrieval time with this practical solution; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
  • A classic, affordable and reliable solution for home, office and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
  • These folders contain post-consumer material, reflecting Smead's commitment to sustainability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.