Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superior Glove Mechanics Gloves, M, Black, Thermoplastic Rubber MXVSB/M

Mechanics Gloves, M, Black, Thermoplastic Rubber (Discontinued)

  • Mfr # MXVSB/M
  • Zoro # G5387986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXVSB/M
Zoro #
G5387986
UPC #
-
Country of Origin
Indonesia

Details

Item
Mechanics Gloves
Color
Black
Palm Material
PVC
Application
Construction, Material Handling, Assembly, Mechanics, Mining, Petro-Chemical
Palm Construction
Synthetic Leather
Standards
EN 388 2121; CE Rated
Lining
Unlined
Finger Style
Full Finger, TPR Rubber Reinforced
Cuff
Adjustable Hook and Loop Fastener
Back Material
Thermoplastic Rubber
Closure Type
hook-and-loop

Description

Mechanics Gloves, Palm Material PVC, Color Black/Yellow, Finger Style Full Finger, TPR Rubber Reinforced, Cuff Slip-On, Closure Type Hook-and-Loop, Knuckle Padding Material Thermoplastic Rubber, Lining Unlined, Palm Construction Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.