This item is Discontinued.

Superior Glove Mechanics Gloves, 3XL, Black, Thermoplastic Rubber MXVSB/XXXL

Mechanics Gloves, 3XL, Black, Thermoplastic Rubber (Discontinued)

  • Mfr # MXVSB/XXXL
  • Zoro # G5388022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXVSB/XXXL
Zoro #
G5388022
UPC #
-
Country of Origin
Indonesia

Details

Item
Mechanics Gloves
Color
Black
Palm Material
PVC
Application
Construction, Material Handling, Assembly, Mechanics, Mining, Petro-Chemical
Palm Construction
Synthetic Leather
Standards
EN 388 2121; CE Rated
Closure Type
hook-and-loop
Lining
Unlined
Back Material
Thermoplastic Rubber
Cuff
Adjustable Hook and Loop Fastener
Finger Style
Full Finger, TPR Rubber Reinforced

Description

Mechanics Gloves, Palm Material PVC, Color Black/Yellow, Finger Style Full Finger, TPR Rubber Reinforced, Cuff Slip-On, Closure Type Hook-and-Loop, Knuckle Padding Material Thermoplastic Rubber, Lining Unlined, Palm Construction Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.