Toilet Seat Without Cover, Toilet Seat, Elongated, White

  • Mfr # AM500STSCCSS-001

  • Zoro # G5389946


product price:  $43.69
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Toilet Seat
Width
14-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AM500STSCCSS-001
Zoro #
G5389946
UPC #
-
Country of Origin
United States

Dimensions

Width
14-5/8"
Seat Height
1 3/16 in
Overall Width
14 5/8 in

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Toilet Seat
Features
Antimicrobial, High Traffic, Non-Corrosive Posts, Standard Bolts
Front Type
Open
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
Stainless Steel
Bolt to Seat Front
18 5/8 in
Item
Toilet Seat
Hinge Design
Self-Sustaining Check
Night Light
No
Includes Hardware
Hardware Included
Weight Capacity
300 lb
Mounting System Type
Standard Bolts
ADA Compliance
No
Antimicrobial
Antimicrobial
Type
Elongated
Material of Construction
Plastic
ADA Compliant
Not ADA Compliant
Includes Night Light
Night Light Not Included
Bolt to Seat Front - Maximum
18 3/4 in
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check, Seat Height 1 3/16 in, Bolt to Seat Front 18 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.