AirCore(TM) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACA-TB-BDP2/3XLGN

  • Zoro # G5391461


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACA-TB-BDP2/3XLGN
Zoro #
G5391461
UPC #
612230198411
Country of Origin
Mexico

Dimensions

Color and Size
Green - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Adjustable
Yes
Harness D-Ring Material
Aluminum
Side D-Rings
Yes
Tensile Strength
5000 lb.
Subpelvic Strap
Yes
Harness Buckle Material
Aluminum
Shoulder Strap Buckles
Cam
Includes
Instruction Manual
Back D-Ring
Yes
Stretchable
Yes
Front D-Ring
No
Hardware Material
Aluminum
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
Webbing Coating
Uncoated
Harness Color
Green
Padding Location
Back, Leg, Shoulder
RFID Equipped
Yes
Torso Adjustment
Cam
With Belt
Yes
Other Standards
CSA Z259.10-12
Safety Features
Belt
OSHA Standards Met
OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products