Observation Access Door, PR

  • Mfr # GRDOI1612GA

  • Zoro # G5391802


product price:  $225.65
/pr
Free Shipping & Returns

Key Features

Door Height
12 in
Door Width
16 in
Material
Steel
Rough Opening Height
12 in
Rough Opening Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRDOI1612GA
Zoro #
G5391802
UPC #
094726835305
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
16 in
Rough Opening Height
12 in
Rough Opening Width
16 in
Duct Diameter
7 in to 9 in
Observation Port Height
7 1/2 in
Mounting Stud Length
2 in
Observation Port Width
7 1/2 in
Door Thickness
7/8 in
For Nominal Duct Diameter
7 in, 8 in, 9 in
Material Thickness
22 ga

Details

Material
Steel
Finish
Galvanized
Hinges
None
Standards
ASTM D746, UL 94 HB, UL 94 HF 1
Temp. Range
200 Degrees F max
Shape
Rectangular
Item
Duct Access Door
Includes
Self-Adhesive Template
Observation Port Material
Steel
Door Shape
Rectangular
Fire Rating
Not Rated
Insulation Material
Fiberglass
Material Fabrication
Stamped
Maximum Temperature Rating
Standard Temperature
For Media Type
Dust
Number of Mounting Stud
2
Minimum Temperature Rating
-20 Degrees F
Hinge Style
None
Maximum Pressure Rating
10 in wc
Product Type
Access Door
For Duct Shape
Rectangular
Latch Type
Knobs

Description

Duct Access Door, Door Height 12 in, Door Shape Rectangular, Door Thickness 7/8 in, Door Width 16 in, Fire Rating Not Rated, For Nominal Duct Diameter 7 in, 8 in, 9 in, Hinge Style None, Insulation Material Fiberglass, Latch Type Knobs, Material Thickness 22 ga, Maximum Temperature Rating 200 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud 2, Observation Port Height 7 1/2 in, Observation Port Material Steel, Observation Port Width 7 1/2 in, Rough Opening Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.