3-Piece Rainsuit with Detachable Hood, Polyester, PVC, 150 den Thick, Detachable, Black, 3XL

  • Mfr # 2900BK-XXXL

  • Zoro # G5392274


product price:  $55.69
/ea

Key Features

Color
Black
Material
Polyester, PVC
Inseam
33 in
Fits Waist Size
45 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2900BK-XXXL
Zoro #
G5392274
UPC #
604059920724
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
150 den
Fits Chest Size
55 in
Jacket Length
34 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Black
Material
Polyester, PVC
Inseam
33 in
Hood Style
Detachable
Features
Wind Resistant
Closure Type
Zipper, Hook-and-Loop
Rainwear ANSI Class
Unrated
Seam Style
Heat Sealed
Number of Pockets (Outside)
2
Number of Pockets (Inside)
0
Rainwear Cuff Style
Hook-and-Loop
Hood Included
Yes
Gender
Men's
Resists
Water, Wind
Rainwear Features
Wind Resistant
Fabric Weight
150 Denier
Liner Material
Nylon Mesh
Includes
Cotton Corduroy Collar, Multiple Cooling Vents, Waist Panel
Rainwear Ankle Style
Hook-and-Loop
High-Visibility
No
Includes Lining
Yes
Breathable Fabric
Yes
Series
2900BK
Number of Coat Pockets
2
Includes Hood
Yes
ANSI Type
Unrated
Fly Closure Type
Hook-and-Loop
Includes Suspenders
Yes
ANSI Class
Not Rated
Jacket Closure Type
Hook-and-Loop

Description

3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 3XL, Jacket Length 34 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 33 in, Maximum Chest Size 55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.