Zoro Homepage
This item is Discontinued.
Bushnell Non-Slip Binocular, 8x Magnification, BaK-4 Prism, 285 ft @ 1,000 yd Field of View 150126

Non-Slip Binocular, 8x Magnification, BaK-4 Prism, 285 ft @ 1,000 yd Field of View (Discontinued)

  • Mfr # 150126
  • Zoro # G5397034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150126
Zoro #
G5397034
UPC #
029757138101
Country of Origin
China

Dimensions

Length (In.)
4
Width (In.)
6-1/2
Height (In.)
8-3/4

Details

Item
Binocular
Type
Non-Slip
Magnification
8x
Field of View
285 ft @ 1,000 yd
Prism Type
BaK-4
Weather Resistant
Waterproof/Fogproof
Includes
Case, Neck Strap, Lens Cleaning Cloth
Optical Lens Coating
Multi-Coated
Min. Distance (Ft.)
8.5
Weight
18.5 oz
Construction
Rubber Armor
Tripod Mountable
No

Description

Binocular, Non-Slip, Magnification 8X, Field of View 285 ft. @ 1000 yd., Prism Type BaK-4, Length (In.) 4, Width (In.) 6-1/2, Height (In.) 8-3/4, Construction Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 8.5, Tripod Mountable No, Weather Resistant Waterproof/Fogproof, Weight 18.5 oz., Includes Case, Neck Strap, Lens Cleaning Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.