This item is Discontinued.

Georgia Boot Work Boots, Mens, Black, Size 10-1/2 GR270-105M

Work Boots, Mens, Black, Size 10-1/2 (Discontinued)

  • Mfr # GR270-105M
  • Zoro # G5397052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR270-105M
Zoro #
G5397052
UPC #
043538639915
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
3 in
Heel Height
1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Dress/Casual Low
Insulated
No
Waterproof
No
Closure Type
Slip On
Liner Material
Moisture Wicking
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Conductive
No
Waterproof Type
None
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
Yes
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Item
Work Boots
Electrical Hazard Rated
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Siped
Footwear Construction Type
Welted
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Insulation Weight
None
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Static Dissipative
No
Style Number
GR270
Footwear Shank Type
Steel
Shank Material
Tempered Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
EVA
Resists
Oil, Chemicals, Slips
Metatarsal Guard
No
Upper Material
Full Grain Leather
Metatarsal System
No

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number GR270, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes, Waterproof No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.