Mag-Mate
Magnet with Clip, 14 lb. Pull, MX1000BP01
Mfr # MX1000BP01
Zoro # G5397944
$11.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 15/64 in
- Material Ceramic Magnet
- Overall Width 1 15/64 in
- Includes 0.87 in to 1.13 in Clip
- Max. Pull 14 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- BON TOOL Bon 15-332 Philip Bit, No.3 (15-332)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- MAG-MATE Magnet with Clip, 38 lb. Pull, Thickness: 0.313 in (MX2000NP01)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- Mag-Mate Tool Hanging Racks & Rails