This item is Discontinued.

Miller 6 ft. L 400 lb. Weight Capacity Red Fall Limiter MFLC-6/6FT

6 ft. L 400 lb. Weight Capacity Red Fall Limiter (Discontinued)

  • Mfr # MFLC-6/6FT
  • Zoro # G5398583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLC-6/6FT
Zoro #
G5398583
UPC #
612230209766
Country of Origin
United States

Dimensions

Length
6 ft.
Cable Dia.
1"
SRL Length
6 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb
Color
Red
Tensile Strength
3000 lb.
Standards
OSHA 1926.502, 1910.66
Harness Hook Type
Aluminum Carabiner
SRL Housing Material
Impact-Resistant Nylon
Anchorage Hook Type
Steel Swivel Rebar Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
1"
Locking Anchorage Connection Hook Type
(2) Steel Swivel Rebar Hook
Fall Braking System
Internal Locking Pawls
Braking System
Internal Locking Pawls
Locking Harness Connection Hook Type
Aluminum Carabiner with 3600 lb. Gate Strength
Housing Material
High-Impact Nylon
Number of Legs
2
Anchorage Hook Gate Opening
3/4"

Description

Fall Limiter, Number of Legs 2, Weight Capacity 400 lb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.