Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
378GOBTKLM
Zoro #
G5400796
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
M
Length
10"
Details
Item
Arc Flash Gloves
Material
Kevlar(R), Thinsulate(R) Lined with Oilbloc(R)
Standards
ANSI/ASTM
Cuff
Slip-On
ATPV Rating
21.0 cal./cm2
Fabric Weight
8.8 oz.
Hazard Risk Category (HRC)
2
Color
Tan
Application
Automotive, Steel Mills, Metal Stamping, Mining
Description
Arc Flash Gloves, Tan, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.