This item is Discontinued.

Superior Glove Cut Resistant Gloves, 2 Cut Level, Black, M SKBFNTVB/M

Cut Resistant Gloves, 2 Cut Level, Black, M (Discontinued)

  • Mfr # SKBFNTVB/M
  • Zoro # G5400823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKBFNTVB/M
Zoro #
G5400823
UPC #
779406117734
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 1/2 in

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Standards
ANSI, ASTM
Weight
Medium
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Thumb Style
Full
ANSI/ISEA Puncture Level
3
Application
General Work, Maintenance, Machine Repair
Lining
Unlined
Finger Style
Full
Palm Material
Nitrile
ANSI/ISEA Puncture Force
15
Stitching Material
Nylon/Stainless Steel
Puncture Resistant
Yes
Coating Material
Nitrile
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
ANSI Puncture Newtons
15
Hand
Right/Left
Finger Material
Nitrile
ANSI/ISEA Abrasion Cycles
3500
ANSI/ISEA Cut Grams
1050
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Standards ANSI, ASTM, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.