Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 8.5 mil, Yellow, 9 1/2, 1 PR
Mfr # 87-089
Zoro # G5401462
product price:Â $1.49
/pr
Sold in multiples of 12 for $17.88
Key Features
Color
Yellow
Size
9-1/2
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
8.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87-089
Zoro #
G5401462
UPC #
076490135201
Country of Origin
Malaysia
Dimensions
Size
9-1/2
Glove Size
9 1/2
Glove Length
13 in
Glove Thickness
8.5 mil
Length
13"
Size - Numeric
9 1/2
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Beaded
Standards
21CFR, EN420, EN388 and EN374
Glove Liner Material
Flock
Supported / Unsupported
Unsupported
ANSI/ISEA Puncture Level
0
Resists
Abrasion, Chemicals, Oils
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Smooth
Special Features
Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
ANSI/ISEA Abrasion Level
2
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 9 1/2, Color Yellow, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.