Leather Palm Gloves, Goatskin, Black, PR (Discontinued)
- Mfr # 9901S-LEA
- Zoro # G5404375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9901S-LEA
Zoro #
G5404375
UPC #
0043551060024
Country of Origin
Pakistan
Details
Item
Mechanics Gloves
Color
Hhigh Visibility Green/Black
Thumb Style
Wing
ANSI/ISEA Cut Level
2
Application
Mining
Closure Type
slip on
Palm Material
Goatskin Leather
Standards
ASTM F1790-97
Sold As
Dozen
Description
Mechanics Gloves, Palm Material Goatskin Leather, Standards ASTM F1790-97, ANSI/ISEA Cut Level 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.