Carton Sealing Tape, 50m L, 72mm W, PK6

  • Mfr # 371

  • Zoro # G5405215


product price:  $26.45
/pk 6, $4.41/ea
Sold in multiples of 72 for $1,904.40

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371
Zoro #
G5405215
UPC #
00051115687976
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Width
72 mm
Tape Length
50 m
Tape Core Diameter
3 in
Length
50m
Width
72mm
Thickness
1.90 mil
Diameter
4"
Metric Tape Length
50 m
Imperial Tape Width
3 in
Imperial Tape Length
55 yd
Metric Tape Width
72 mm
Tape Roll Diameter
4.04 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Tape Elongation
160 %
Tensile Strength
22 lb./in.
Adhesive
Hot Melt Resin
Color
Tan
Adhesion Strength
40 oz./in.
Performance Temp.
-10 Degrees to 140 Degrees F
Material
Polypropylene
Tape Tensile Strength
22 lb/in
Series
371
Shape
Roll
Legend
No legend
Standards
ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 371, Shelf Life 18 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.