Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank

  • Mfr # SUPER 77

  • Zoro # G5406353


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Application
Typically Used in Woodworking and Specialty Vehicle Applications, Especially Where VOC's Are A Concern
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Size
468.8 oz
Container Type
Tank
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUPER 77
Zoro #
G5406353
UPC #
00051115257766
Country of Origin
United States

Dimensions

Container Size
468.8 oz
Size
468.8oz
Container Size - Adhesives
468.8 oz

Details

Item
Spray Adhesive
Application
Typically Used in Woodworking and Specialty Vehicle Applications, Especially Where VOC's Are A Concern
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Type
Tank
Working Time
15 sec
Color
Clear
VOC Content Weight
548 g/L
Series
Super 77
Characteristics
High Tack, High Coverage and Fast Drying Adhesive
Begins to Harden - Adhesives
15 sec to 30 min
Substrates
Type
Cylinder
Bonding Range
1 to 30 min (One Surface)
Begins to Harden
15 sec to 30 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Features
Aggressive Tack
Weight
0.5 oz
Water Resistance
Not Water-Resistant
Heat Resistant
Yes
High Tack
Yes
Interior/Exterior
Interior Only
Pressure Sensitive
No
Spray Pattern
Mist
Low Odor
No
Temp. Range
Less Than 150 Degrees F
Net Weight (Oz.)
468.8
Adhesive Color
Clear
Container Type - Adhesives
Tank
Temperature Range - Adhesives
Less Than 150 Degrees F
Temperature Range
Less Than 150 Degrees F
Product Type
Spray Adhesive
Primary Applications
General Purpose

Description

Spray Adhesive, Adhesive Color Clear, Container Size 29.3 lb, Container Type Tank, Product Type Spray Adhesive, Series Super 77, Spray Pattern Mist, Working Time 15 sec, Features Aggressive Tack, Heat Resistant Yes, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, VOC Content Weight 548 g/L, Water Resistance Not Water-Resistant, Materials Bonded Cardboard, Fabric, Insulation, Metal, Paper, Plastic, Wood, Pressure Sensitive No, Primary Applications General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.