This item is Discontinued.

Superior Glove Arc Flash Gloves, M, Tan, PR 378GOBKLM

Arc Flash Gloves, M, Tan, PR (Discontinued)

  • Mfr # 378GOBKLM
  • Zoro # G5406737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GOBKLM
Zoro #
G5406737
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
M
Length
10"

Details

Item
Arc Flash Gloves
Material
Kevlar(R) Lined with Oilbloc(R)
Standards
ANSI/ASTM
Cuff
Slip-On
Fabric Weight
5.3 oz.
Application
Automotive, Steel Mills, Metal Stamping, Mining
Hazard Risk Category (HRC)
0
Color
Tan
ATPV Rating
21.0 cal./cm2

Description

Arc Flash Gloves, Tan, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.