Bathroom Hook, 2 Hook, 2-3/8In, Oil Rubbed
Mfr # 04-BRN6202
Zoro # G5407954
product price:Â $18.25
/eaKey Features
Number of Hooks
2
Finish
Oil Rubbed Bronze
Collection
Brentwood
Material
Zinc Alloy
Overall Height
2-3/4"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04-BRN6202
Zoro #
G5407954
UPC #
063013585384
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2-3/4"
Overall Depth
2-3/8"
Base Dia.
2-3/4"
Overall Width
2 7/8 in
Base Diameter
2 3/4 in
Details
Item
Bathroom Hook
Number of Hooks
2
Finish
Oil Rubbed Bronze
Collection
Brentwood
Material
Zinc Alloy
Mounting
Wall
Includes
Mounting Plates, Nylon Anchors, Screws
Features
Concealed Mounting
Product Type
Robe Hook
Includes Mounting Hardware
Yes
Mounting Style
Set Screw
Base Shape
Round
Style Number - MERCH
Style 18
Description
Bathroom Hook, Base Diameter 2 3/4 in, Finish Bronze, Material Zinc, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 2 3/8 in, Overall Height 2 3/4 in, Overall Width 2 7/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Features Concealed Mounting, Includes Mounting Plates, Nylon Anchors, Screws, Product Type Robe Hook, Style Number - MERCH Style 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.