This item is Discontinued.

Ductmate Degreaser, Aerosol Can, 18 oz., Solvent GRDEGREASERCAN

Degreaser, Aerosol Can, 18 oz., Solvent (Discontinued)

  • Mfr # GRDEGREASERCAN
  • Zoro # G5408514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRDEGREASERCAN
Zoro #
G5408514
UPC #
-
Country of Origin
Unknown

Details

Item
Degreaser
Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Varies By Application
Contains
Low Toxicity, 1,1,1 Trichloroethane
Net Weight
18 oz
RTU Yield per Container
Varies with Usage
Sub-Category
Solvent Degreasers
Standards
USDA Rated
Dielectric Strength
Undetermined
VOC Content
96%

Description

Degreaser, Aerosol Can, Net Weight 18 oz, Recommended Dilution Varies By Application, VOC Content 96 Percent, Dielectric Strength Undetermined, USDA Rated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, MA, MD, ME, MI, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.