Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Lanyard, 6 ft., 310 lb. Weight Capacity, Black 10125910

Lanyard, 6 ft., 310 lb. Weight Capacity, Black (Discontinued)

  • Mfr # 10125910
  • Zoro # G5408663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10125910
Zoro #
G5408663
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1-1/2"
Extended Fall Length
6 ft. 6"
Working Length
6 ft.
Cable Dia.
5/8"
Maximum Working Length
6 ft

Details

Item
Lanyard
Weight Capacity
310 lb
Color
Black
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
Double Locking Snap Hooks
Anchorage Hook Gate Opening
3/4"
Number of Legs
1
Line Material
Kevlar(R)
Harness Hook Gate Opening
5/6"
For Use With
Mfr. Model No. 10072479, 10072480, 10072487, 10072488, 10072491, 10072492, 10077571, 10077572, 10105931, 10105932, 10105933, 10105935, 10105940, 10105941, 10105942, 10105943, 10105956, 10105957
Standards
ANSI 359.13, OSHA
Visual Load Indicator
Yes
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
Includes
Instruction Manual, Bag
Locking Harness Connection Hook Type
36C Snap Hook
Number of Rescue Rings
0

Description

Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.