12" to 20" Stretch Film Dispenser 24"L

  • Mfr # EP-890

  • Zoro # G5410291


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Includes
T-Handle
Width
4"
Length
24"
Material
Aluminum, Steel
Roll Width
12" to 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-890
Zoro #
G5410291
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
24"
Roll Width
12" to 20"
Core Size - Stretch Wrap Dispensers
2", 3"
Core Size
2 - 3 in
Minimum Roll Width - Dispensers
12 in
Height
24"
Maximum Roll Width - Dispensers
20 in
Maximum Roll Width
20 in
Overall Length
24 in
Handle Length
15 in
Fits Core Size
3 in
Minimum Roll Width
12 in

Details

Includes
T-Handle
Item
Stretch Wrap Dispenser
Material
Aluminum, Steel
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Style - Stretch Wrap Dispensers
Pistol Grip
Features - Stretch Wrap Dispensers
Optional Roping
Dispenser Style
Rope Applicator
Dispenser Weight
11 lb
For Use With
Pre-stretch film

Description

Stretch Wrap Dispenser, Dispenser Style Rope Applicator, Minimum Roll Width 12 in, Maximum Roll Width 20 in, Fits Core Size 3 in, Dispenser Weight 11 lb, Number of End Caps 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.