This item is Discontinued.

Philips LED Lamp, MR16, 10W, 3000K, 35deg., GU5.3 432435

LED Lamp, MR16, 10W, 3000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 432435
  • Zoro # G5410316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
432435
Zoro #
G5410316
UPC #
046677432430
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Light Bulb Dia.
2"
Max. Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
10.0
Light Appearance
3000 to 3999K, Warm White
Lumens
650
Bulb Beam Angle
35 Degrees
Lighting Technology
LED
Color Tuning
Dim to Warm
Color Rendering Index
80.0
Bulb Power Source
Plug and Play
Item
LED Lamp
High Output
No
Wattage Equivalency
50W HAL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
10MRX16/F35 3000 DIM
Energy Star Compliant
No
Three-Way
No
Rough Service
No
Average Bulb Life
30,000 hr.
Color Temperature
3000 K
Light Color
White
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Lamp Shape MR16, Lamp Type Reflector-MR, Dimmable, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Indoor, Initial Lumens 650, Color Temp. 3000K, Light Color White, CRI 80, Average Life 30,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle 35 Degrees, Lamp Designation 10MRX16/F35 3000 DIM, Energy Star Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.