This item is Discontinued.

Zurn 2" Pipe Dia. ABS, Cast Iron Shower Drain FD2250-AB2

2" Pipe Dia. ABS, Cast Iron Shower Drain (Discontinued)

  • Mfr # FD2250-AB2
  • Zoro # G5410629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2250-AB2
Zoro #
G5410629
UPC #
670240467514
Country of Origin
Unknown

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4-1/2"
Length (In.)
5"

Details

Material of Construction
ABS, Cast Iron
Type
Round
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Shower Drain

Description

Shower Drain,ABS,SS Strainer 2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.