Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 10.5W, BR30,2700K, Soft White 293878

LED Lamp, 10.5W, BR30,2700K, Soft White (Discontinued)

  • Mfr # 293878
  • Zoro # G5411052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293878
Zoro #
G5411052
UPC #
046677293871
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-11/16"
Max. Overall Bulb Length
3-11/16"

Details

Bulb Color Temp.
2700K
Bulb Shape
BR30
Voltage
120
Watts
10.5
Energy Star Compliant
No
Bulb Beam Angle
90 Degrees
Average Bulb Life
45,000 hr.
Item
LED Lamp
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
PAR30
Wattage Equivalency
3800W HAL
Color Temperature
2700 K

Description

LED Lamp, Lamp Type LED, Lamp Shape BR30, Dimmable, Base Type Medium, 10.5 Watts, 120 Voltage, Incandescent Equivalent (Watts) 65, Standard Halogen Equivalent (Watts) 65, Initial Lumens 730, Light Color Soft White, Color Temp. 2700K, CRI 81, Average Life 45,000 hr., Indoor, Lamp Dia. 5.0 In., Max. Overall Length 3.7 In., Beam Angle 90 Degrees , Lamp Designation PAR30, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.