Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXT1000VP4
Zoro #
G5413091
UPC #
046014510005
Country of Origin
China
Dimensions
Height
9-3/4"
Width
2-1/2"
Length
1-3/4"
Details
Number of Channels
50
License Required
No for FRS/Yes for GMRS
Features
Channel Scan
Yes
Band Type
FRS/GMRS
Includes
(2) Two-Way Radios, (2) Belt Clips, (2) Headsets, (2) Rechargeable Battery Packs, Desktop Charger, AC Adapter, DC Adapter, Manual, Warranty
Frequency
467.7125 MHz
Color
Black
Battery Type
NiMH
Display Type
LCD
Item
Portable Two Way Radio
Selectable Frequencies
Yes
External Channel Select
No
Repeater-Capable
No
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.