Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46-412
Zoro #
G5413161
UPC #
20076490038568
Country of Origin
United States
Dimensions
Size
10
Length
12"
Details
Stitching Material
Kevlar(R)
Cut
Gunn
ANSI/ISEA Abrasion Level
0
Knuckle Padding Material
Hair Sheep Leather
Lining
Unlined
Grade of Leather
Premium
Application
Military Aviation, GTouch Screen Compatible, "Electronic Flight Bag"
Color
Black
Finger Style
Full Finger
Back Material
Nomex(R)
Closure Type
Elastic
Standards
NFTA1971/MIL-C-81188C
Palm Material
Synthetic Leather/Metal
Item
Military Pilot Gloves
Cuff
Gauntlet
Thumb Style
Wing
Description
Military Pilot Gloves, 10, Black, 12 In., Gauntlet Cuff, Lining Unlined, Synthetic Leather/Metal Palm Material, Nomex(R) Back Material, Hair Sheep Leather Knuckle Padding Material, Kevlar(R) Stitching Material, Grade of Leather Premium, Elastic Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards NFTA1971/MIL-C-81188C, ANSI/ISEA Abrasion Level 0, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.