Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413619


product price:  $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413619
UPC #
847816058548
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Metatarsal System
No
Footwear Shank Type
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Shank Material
Composite
Static Dissipative
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.92
Liner Material
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Outsole Material
Rubber
Max. Heat Rating
400 Degrees F
Predominant Footwear Color
Wheat
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
0.36
Insole System
Removable Full Cushion
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.73
Completely Non Metallic
No
For Outdoor Traction
Yes
Toe Shape
Round
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Mid-Cut Work Boot
Insulation Type
None
Puncture Resistant Insole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Waterproof Type
Waterproof Membrane
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip Resistant
Yes
Upper Material
Leather
Upper Color
Wheat
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Heel Style
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned, Removable
All-Leather Upper
Yes
Liner Technology
Waterproof
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating (PRINT)
400 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 6356

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.