Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Wheat, 6356

  • Mfr # CMF6356

  • Zoro # G5413646


product price:  $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Width
M
Style Number
6356
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMF6356
Zoro #
G5413646
UPC #
847816058517
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
6356
Upper Boot Material
All Leather
Series
CMF6356
Waterproof
Yes
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Max. Heat Rating
400 Degrees F
Chain Saw Cut Resistant
No
Midsole Material
EVA
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.38
Insulation Type
None
Shank Material
Composite
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Static Dissipative
No
Standards
ASTM F2413-18
Conductive
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Wheat
Chemical Resisting Sole
Yes
Insulated
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.92
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Toe Shape
Round
ASTM Footwear Class
F2413-11
Liner Material
Waterproof Membrane
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.73
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Material
Leather
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Wheat
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Insole Technology
Full Cushioned, Removable
Maximum Heat Rating
400 Degrees F
Toe Cap Material
Composite
Liner Technology
Waterproof
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 6356

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.