Shop ROCKPORT WORKS

Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 9 1/2, W, RK4691

  • Mfr # RK4691
  • Zoro # G8643669

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK4691
Zoro #
G8643669
UPC #
690774492882
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Metal Chip Resisting Sole
Yes
Insulated
No
Footwear Shank Type
None
Last Number or Name
TrueFlex
Upper Material
Fabric, Leather, Mesh
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Static Dissipative
Yes
Toe Shape
Round
Liner Material
Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Sole Pattern
Slip Resistant
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Waterproof Type
None
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Predominant Footwear Color
Blue
Completely Non Metallic
No
Upper Material Description
Synthetic
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Metatarsal System
No
Max. Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Insole Technology
Removable
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
250 Degrees F
Upper Material (PRINT)
Fabric, Leather, Mesh
Closure
Lace Up
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.45
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
No
Heel Definition
Flat Heel
Wire Color
Blue/Tan

Dimensions

Size
9 1/2
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Overall Height
3 in
Size (PRINT)
9 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.