Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWR839
Zoro #
G5413685
UPC #
843677001839
Country of Origin
Unknown
Dimensions
Width
7 1/4 in
Depth
5 1/4 in
Length
2 1/2 in
Details
Item
Weather Radio
Includes
Wall Adapter, Emergency Preparedness Checklist, Manual, Warranty
Color
White
Display
LCD
Powered By
AC Adapter
Specific Area Message Encoding
Yes
Special Features
AM/FM Alarm Clock Radio, Instant Local Weather, SAME, Public Alert Certified, FIPS Codes, 3 LED Indicators
Channels
AM/FM
Description
Weather Radio, White, Specific Area Message Encoding Yes, Powered By AC Adapter, Special Features AM/FM Alarm Clock Radio, Instant Local Weather, SAME, Public Alert Certified, FIPS Codes, 3 LED Indicators, Display LCD, Depth 5 1/4 in, Length 2 1/2 in, Width 7 1/4 in, Includes Wall Adapter, Emergency Preparedness Checklist, Manual, Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.