Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Razor-Back 14 Shovel, Steel Blade, 48" L Natural Wood Handle 44101

14 Shovel, Steel Blade, 48" L Natural Wood Handle (Discontinued)

  • Mfr # 44101
  • Zoro # G5413721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44101
Zoro #
G5413721
UPC #
079617441018
Country of Origin
United States

Dimensions

Handle Length
48"
Blade Width
9-1/2"
Blade Length
11"

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
Long
Gauge
14
Handle Color
Natural
Item
Shovel
Blade Type
Square

Description

Shovel, Blade Type Square, Blade Material Steel, Blade Length 11 In., Blade Width 9-1/2 In., Gauge 14, Handle Type Long, Handle Material Wood, Handle Length 48 In., Handle Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.