Ball Quick Coupler, 12 gpm, 4000 psi

  • Mfr # AL-QC3/8MB

  • Zoro # G5413737


product price:  $8.59
/ea

Key Features

Inlet
3/8 in (M)NPT
Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Dimensions
1-1/2"L X 1"W X 1"H
Max. Fluid Temp.
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-QC3/8MB
Zoro #
G5413737
UPC #
-
Country of Origin
China

Dimensions

Dimensions
1-1/2"L X 1"W X 1"H

Details

Item
Ball Quick Coupler
Inlet
3/8 in (M)NPT
Material
Brass/Stainless Steel
Max. Pressure
4,000 psi
Max. Fluid Temp.
300 Degrees F
Max. Flow
12 gpm

Description

Ball Quick Coupler, Inlet 3/8 in (M)NPT, Material Brass/Stainless Steel, Max. Pressure 4,000 psi, Max. Fluid Temp. 300 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.