Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most
Mfr # 8950
Zoro # G5413834
product price:Â $30.89
/eaKey Features
Fits Hat Size
One Size Fits Most
Head Protection Material
ABS
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8950
Zoro #
G5413834
UPC #
720476233459
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Bump Cap
Head Protection Material
ABS
Color
Navy
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Suspension
Strap
Accessory Mounting Options
None
Includes LED Lights
No
Head Protection Brand
SKULLERZ BY ERGODYNE
Head Protection Graphics
No Graphics
Description
Vented Bump Cap with LED Lighting, Fits Hat Size One Size Fits All, Strap Suspension, Shell Material ABS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.