Hi-Vis Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 11-515

  • Zoro # G5413913


product price:  $24.35
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-515
Zoro #
G5413913
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Orange,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
3040
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
No
Palm Material
Nitrile
Thumb Style
Straight
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Abrasion Resistant
Yes
Weight
Light
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
96 N
Cut Resistant
Yes
Application
Handling of Small to Large Sharp Objects Such As Wood, Glass, and Metal. Operation Involving The Use of Utility Knives or Where Sharp Edges are Present
Finger Material
Kevlar(R)/Spandex/Nitrile
Standards
ANSI/ISEA
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-515
ANSI/ISEA Abrasion Cycles
Greater Than 7000
Glove Back Material
Kevlar(R),Spandex
Fabric Weight
13 gauge
Minimum Temperature
Not Rated
EN 388 Rating
4X42E
Glove Features
Silicone-Free
Finger Coverage
Full Finger
Double-Dipped
No
Electrostatic Properties
Insulative
Glove Coating Color
Orange
Knit Material Color
Yellow
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Palm Type
Coated
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Reversible
No
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.